12-14X1/2 Unslot Ind Hex Washer Self Tap Screw Type AB Full Thread 18 8 Stainless Black Ox, 2000PK

  • Mfr # 433672

  • Zoro # G822670532


product price:  $1,005.99
/pk 2000, $0.50/ea
Free Shipping & Returns

Key Features

Screw Size
#12-14
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433672
Zoro #
G822670532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-14
Fastener Length
1/2 in

Description

12-14X1/2 Unslot Ind Hex Washer Self Tap Screw Type AB Full Thread 18 8 Stainless Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products