Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-14X4 Slotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake, 500PK

  • Mfr # 490656

  • Zoro # G222700389


product price: $402.99
/pk 500, $0.81/ea
Free Shipping & Returns

Key Features

Fastener Length
4 in
Screw Size
#12-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490656
Zoro #
G222700389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 in
Screw Size
#12-14

Description

12-14X4 Slotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.