12-24X1 1/4 Square Drive Flat Undercut Thread Cut Scr Type F Full Thrd 300 Series Stainless, 2000PK

  • Mfr # 440711

  • Zoro # G822672239


product price:  $863.99
/pk 2000, $0.43/ea
Free Shipping & Returns

Key Features

Screw Size
#12-24
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440711
Zoro #
G822672239
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-24
Fastener Length
1-1/4 in

Description

12-24X1 1/4 Square Drive Flat Undercut Thread Cut Scr Type F Full Thrd 300 Series Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products