12-24X7/16X532 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish, 5000PK

  • Mfr # 597426

  • Zoro # G422679799


product price: $765.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Hex Height
5/32 in
Thread Size
#12-24
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597426
Zoro #
G422679799
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Height
5/32 in
Thread Size
#12-24
Hex Width
7/16 in

Description

12-24X7/16X532 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.