Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-8X6 Bugle Square Drive Coarse Thread Type 17 Point Deck Screw 18-8 Stainless Steel, 100PK

  • Mfr # 418340

  • Zoro # G722669698


product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns

Key Features

Square Drive
Bugle Head
Fastener Length
6 in
Screw Size
#12-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418340
Zoro #
G722669698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
6 in
Screw Size
#12-8

Details

Drive
Square
Head Type
Bugle

Description

12-8X6 Bugle Square Drive Coarse Thread Type 17 Point Deck Screw 18-8 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.