1.25X1.0X.625 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 20PK

  • Mfr # 599580

  • Zoro # G922698658


product price: $106.99
/pk 20, $5.35/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 in
Length
0.625 in
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599580
Zoro #
G922698658
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1 in
Length
0.625 in
Outside Dia.
1.25 in

Description

1.25X1.0X.625 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.