Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25X1.0X.875 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 15PK

  • Mfr # 599607

  • Zoro # G822695573


product price: $83.45
/pk 15, $5.56/ea
Free Shipping & Returns

Key Features

Length
0.875 in
Inside Dia.
1 in
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599607
Zoro #
G822695573
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.875 in
Inside Dia.
1 in
Outside Dia.
1.25 in

Description

1.25X1.0X.875 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.