Zoro Homepage

.125X.375X.059 Back Up Rivet Washer Aluminum, 10000PK

  • Mfr # 610133

  • Zoro # G822683037


product price: $501.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Washer Thickness
0.059 in
Washer Outside Dia.
0.375 in
Washer Inside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610133
Zoro #
G822683037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Thickness
0.059 in
Washer Outside Dia.
0.375 in
Washer Inside Dia.
0.125 in

Description

.125X.375X.059 Back Up Rivet Washer Aluminum

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.