Zoro Homepage

1/4-14X1 Phillips Oval Self Tapping Screw Type AB Fully Threaded Zinc And Bake, 2500PK

  • Mfr # 162564

  • Zoro # G922673471


product price: $399.99
/pk 2500, $0.16/ea
Free Shipping & Returns

Key Features

Fastener Length
1 in
Screw Size
1/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162564
Zoro #
G922673471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in
Screw Size
1/4"-14

Description

1/4-14X1 Phillips Oval Self Tapping Screw Type AB Fully Threaded Zinc And Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.