1/4-14X1 Square Phillips Drive Pancake Head Self Drill Screw Full Thd 18 8Stainless Steel, 400PK

  • Mfr # 595588

  • Zoro # G722683083


product price: $498.99
/pk 400, $1.25/ea
Free Shipping & Returns

Key Features

Screw Size
1/4"-14
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595588
Zoro #
G722683083
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-14
Fastener Length
1 in

Description

1/4-14X1 Square Phillips Drive Pancake Head Self Drill Screw Full Thd 18 8Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.