Shop OXOXO
See all product information
Create Account
1/4-14X2 Phillips Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake, 1000PK
Mfr # 460794
Zoro # G322666837
product price:Â
$
634.99
/pk 1000, $0.63/ea
Free Shipping & Returns
Key Features
Screw Size
1/4"-14
Fastener Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460794
- Zoro #
- G322666837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 2 in
Description
1/4-14X2 Phillips Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake