Zoro Homepage

1/4-14X4 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc And Bake, 500PK

  • Mfr # 232461

  • Zoro # G022687927


product price: $539.99
/pk 500, $1.08/ea
Free Shipping & Returns

Key Features

Fastener Length
4 in
Screw Size
1/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232461
Zoro #
G022687927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 in
Screw Size
1/4"-14

Description

1/4-14X4 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc And Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.