1/4-20X1 1/4 Unslotted Indent Hex Washer Thrd Cutting Screw Type F Full Thrd Black Oxide, 2000PK

  • Mfr # 382779

  • Zoro # G322669883


product price:  $424.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Fastener Length
1-1/4 in
Screw Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382779
Zoro #
G322669883
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/4 in
Screw Size
1/4"-20

Description

1/4-20X1 1/4 Unslotted Indent Hex Washer Thread Cutting Screw Type F Full Thread Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.