1/4-20X1/2 Half Inch Hex Male Female Standoff Aluminum, 100PK

  • Mfr # 585517

  • Zoro # G422680733


product price:  $416.99
/pk 100, $4.17/ea
Free Shipping & Returns

Key Features

Overall Length
1/2 in
Hex Width
1/2 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
585517
Zoro #
G422680733
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/2 in
Hex Width
1/2 in
Thread Size
1/4"-20

Description

1/4-20X1/2 Half Inch Hex Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.