1/4-20X1/2 Unslotted Indent Hex Thread Cutting Screw Type F Ful Thread 18 8 Stainless Steel, 1000PK

  • Mfr # 400161

  • Zoro # G622681950


product price:  $675.99
/pk 1000, $0.68/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Screw Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400161
Zoro #
G622681950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
1/4"-20

Description

1/4-20X1/2 Unslotted Indent Hex Thread Cutting Screw Type F Ful Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products