1/4-20X3 Half Inch Hex Male Female Standoff Aluminum, 30PK

  • Mfr # 585615

  • Zoro # G722685391


product price:  $287.99
/pk 30, $9.60/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Overall Length
3 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585615
Zoro #
G722685391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
3 in
Hex Width
1/2 in

Description

1/4-20X3 Half Inch Hex Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.