1/4-20X3/4X1 Washer Based Wing Nut Die Cast Zinc Alloy, 1000PK

  • Mfr # 249342

  • Zoro # G022664645


product price:  $409.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Maximum Wing Span
1 in
Base Diameter
3/4 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249342
Zoro #
G022664645
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Diameter
3/4 in
Thread Size
1/4"-20

Details

Maximum Wing Span
1 in

Description

1/4-20X3/4X1 Washer Based Wing Nut Die Cast Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.