1/4-20X5/8 Half Inch Hex Male Female Standoff Stainless Steel, 50PK

  • Mfr # 617601

  • Zoro # G922692038


product price:  $372.99
/pk 50, $7.46/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Overall Length
5/8 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
617601
Zoro #
G922692038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
5/8 in
Hex Width
1/2 in

Description

1/4-20X5/8 Half Inch Hex Male Female Standoff Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.