1/4-20X7/16X3/ Standard Pattern Hex Machine Screw Nut 316 Stainless Steel, 2000PK

  • Mfr # 452583

  • Zoro # G122676579


product price: $486.99
/pk 2000, $0.24/ea
Free Shipping & Returns

Key Features

Hex Height
3/16 in
Thread Size
1/4"-20
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452583
Zoro #
G122676579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Height
3/16 in
Thread Size
1/4"-20
Hex Width
7/16 in

Description

1/4-20X7/16X3/ Standard Pattern Hex Machine Screw Nut 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.