Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-20X7/16X3/ Standard Pattern Hex Machine Screw Nut Black Oxide, 5000PK

  • Mfr # 170220

  • Zoro # G422665686


product price: $304.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Hex Height
3/16 in
Hex Width
7/16 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170220
Zoro #
G422665686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Height
3/16 in
Hex Width
7/16 in
Thread Size
1/4"-20

Description

1/4-20X7/16X3/ Standard Pattern Hex Machine Screw Nut Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.