1/4-20X7/8-3/8 Hex Rod Coupling Nut 3/8 Across Flats 18 8 Stainless Steel, 150PK

  • Mfr # 547656

  • Zoro # G122690735


product price:  $507.99
/pk 150, $3.39/ea
Free Shipping & Returns

Key Features

Hex Width
3/8 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547656
Zoro #
G122690735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7/8 in
Hex Width
3/8 in
Thread Size
1/4"-20

Description

1/4-20X7/8-3/8 Hex Rod Coupling Nut 3/8 Across Flats 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.