
14-8X4 Bugle Square Drive Coarse Thread Type 17 Point Deck Screw 18-8 Stainless Steel, 300PK
Mfr # 418391
Zoro # G122663296
product price:Â $365.99
/pk 300, $1.22/ea
Free Shipping & Returns
Key Features
Bugle Head
Square Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418391
Zoro #
G122663296
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
4 in
Screw Size
#14-8
Details
Head Type
Bugle
Drive
Square
Description
14-8X4 Bugle Square Drive Coarse Thread Type 17 Point Deck Screw 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.