Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-8X5 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized, 300PK

  • Mfr # 365426

  • Zoro # G722662132


product price: $309.99
/pk 300, $1.03/ea
Free Shipping & Returns

Key Features

Phillips Drive
Bugle Head
Screw Size
1/4"-8
Fastener Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365426
Zoro #
G722662132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-8
Fastener Length
5 in

Details

Drive
Phillips
Head Type
Bugle

Description

1/4-8X5 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.