1/4X.167X.410 Heavy Duty Cable Clamps Nylon, 2500PK

  • Mfr # 338118

  • Zoro # G222692370


product price:  $709.99
/pk 2500, $0.28/ea
Free Shipping & Returns

Key Features

Mounting Hole Dia.
0.167 in
Max. Bundle Dia.
1/4 in
Width
0.410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338118
Zoro #
G222692370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
0.167 in
Max. Bundle Dia.
1/4 in
Width
0.410 in

Description

1/4X.167X.410 Heavy Duty Cable Clamps Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.