1.5X1.0X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 3PK

  • Mfr # 599729

  • Zoro # G722698469


product price: $101.99
/pk 3, $34.00/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 in
Length
1 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599729
Zoro #
G722698469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1 in
Length
1 in
Outside Dia.
1.5 in

Description

1.5X1.0X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.