1.62X1.25X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 4PK

  • Mfr # 599835

  • Zoro # G622700699


product price:  $73.75
/pk 4, $18.44/ea

Key Features

Outside Dia.
1.62 in
Length
1 in
Inside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599835
Zoro #
G622700699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
1.62 in
Length
1 in
Inside Dia.
1.25 in

Description

1.62X1.25X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.