1.62X1.25X.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 5PK

  • Mfr # 599825

  • Zoro # G522683436


product price: $88.65
/pk 5, $17.73/ea
Free Shipping & Returns

Key Features

Length
0.75 in
Inside Dia.
1.25 in
Outside Dia.
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599825
Zoro #
G522683436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 in
Inside Dia.
1.25 in
Outside Dia.
1.62 in

Description

1.62X1.25X.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.