1.75X1.5X1.25 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 13PK

  • Mfr # 599942

  • Zoro # G322687610


product price:  $129.99
/pk 13, $10.00/ea
Free Shipping & Returns

Key Features

Length
1.25 in
Outside Dia.
1.75 in
Inside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599942
Zoro #
G322687610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.25 in
Outside Dia.
1.75 in
Inside Dia.
1.5 in

Description

1.75X1.5X1.25 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.