1.75X1.5X2.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 5PK

  • Mfr # 600422

  • Zoro # G922699181


product price:  $93.55
/pk 5, $18.71/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75 in
Inside Dia.
1.5 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600422
Zoro #
G922699181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
1.75 in
Inside Dia.
1.5 in
Length
2.75 in

Description

1.75X1.5X2.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.