
1.75X1.5X.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 15PK
Mfr # 599927
Zoro # G922687324
product price:Â $119.99
/pk 15, $8.00/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.5 in
Outside Dia.
1.75 in
Length
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599927
Zoro #
G922687324
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inside Dia.
1.5 in
Outside Dia.
1.75 in
Length
0.75 in
Description
1.75X1.5X.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.