1.87X1.5X.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 3PK

  • Mfr # 599997

  • Zoro # G322697763


product price: $70.15
/pk 3, $23.38/ea

Key Features

Outside Diameter
1.87 in
Length
3/4 in
Bore Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599997
Zoro #
G322697763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
1.87 in
Length
3/4 in
Bore Dia.
1-1/2 in

Description

1.87X1.5X.75 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.