.187X.500X.059 Back Up Rivet Washer Steel Zinc, 10000PK

  • Mfr # 610199

  • Zoro # G322689379


product price: $277.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Washer Inside Dia.
0.187 in
Washer Thickness
0.059 in
Washer Outside Dia.
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610199
Zoro #
G322689379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Inside Dia.
0.187 in
Washer Thickness
0.059 in
Washer Outside Dia.
0.500 in

Description

.187X.500X.059 Back Up Rivet Washer Steel Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.