Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8X.140X.329 Standard Cable Clamps Nylon, 2500PK

  • Mfr # 337711

  • Zoro # G622700545


product price: $137.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Max. Bundle Dia.
1/8 in
Width
0.329 in
Mounting Hole Dia.
0.140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337711
Zoro #
G622700545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
1/8 in
Width
0.329 in
Mounting Hole Dia.
0.140 in

Description

1/8X.140X.329 Standard Cable Clamps Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.