Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-56X3/16X1/16 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish, 10000PK

  • Mfr # 597401

  • Zoro # G022697414


product price: $325.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Hex Width
3/16 in
Thread Size
#2-56
Hex Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597401
Zoro #
G022697414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
3/16 in
Thread Size
#2-56
Hex Height
1/16 in

Description

2-56X3/16X1/16 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.