Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-56X3/4 One Eighth Hex Female Standoff Aluminum, 500PK

  • Mfr # 585457

  • Zoro # G422697205


product price: $339.99
/pk 500, $0.68/ea
Free Shipping & Returns

Key Features

Hex Width
1/8 in
Thread Size
#2-56
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585457
Zoro #
G422697205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1/8 in
Thread Size
#2-56
Overall Length
3/4 in

Description

2-56X3/4 One Eighth Hex Female Standoff Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.