2-56X3/8 One Eighth Hex Female Standoff Aluminum, 750PK

  • Mfr # 585395

  • Zoro # G322687160


product price: $343.99
/pk 750, $0.46/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Hex Width
1/8 in
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585395
Zoro #
G322687160
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Hex Width
1/8 in
Overall Length
3/8 in

Description

2-56X3/8 One Eighth Hex Female Standoff Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products