2.37X2.0X1.5 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 3PK

  • Mfr # 600229

  • Zoro # G722690364


product price:  $75.59
/pk 3, $25.20/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.37 in
Length
1.5 in
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600229
Zoro #
G722690364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
2.37 in
Length
1.5 in
Inside Dia.
2 in

Description

2.37X2.0X1.5 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.