2.5X2.0X2.5 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 2PK

  • Mfr # 600282

  • Zoro # G222686126


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Length
2.5 in
Outside Dia.
2.5 in
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600282
Zoro #
G222686126
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.5 in
Outside Dia.
2.5 in
Inside Dia.
2 in

Description

2.5X2.0X2.5 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.