2.5X2.0X3 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 2PK

  • Mfr # 600295

  • Zoro # G322684169


product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Outside Diameter
2-1/2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600295
Zoro #
G322684169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
2 in
Outside Diameter
2-1/2 in
Length
3 in

Description

2.5X2.0X3 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.