Zoro Homepage

2X1 15/16X1/4 Square Recess Power Bit, 100PK

  • Mfr # 174963

  • Zoro # G622696244


product price: $89.35
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Overall Length
1-15/16 in
Width
1/4 in
Fastening Tool Tip Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174963
Zoro #
G622696244
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-15/16 in
Width
1/4 in
Fastening Tool Tip Size
2 in

Description

2X1 15/16X1/4 Square Recess Power Bit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.