Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2X1/4 Phillips Insert Bit, 100PK

  • Mfr # 174574

  • Zoro # G022667356


product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Fastening Tool Tip Size
2 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
174574
Zoro #
G022667356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Fastening Tool Tip Size
2 in
Width
1/4 in

Description

2X2X1/4 Phillips Insert Bit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.