Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X6X1/4 Phillips Power Bit, 20PK

  • Mfr # 195957

  • Zoro # G322671909


product price: $132.99
/pk 20, $6.65/ea
Free Shipping & Returns

Key Features

Width
1/4 in
Overall Length
6 in
Fastening Tool Tip Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195957
Zoro #
G322671909
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/4 in
Overall Length
6 in
Fastening Tool Tip Size
2 in

Description

2X6X1/4 Phillips Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.