3/16X.25X.37 Countersunk Steel Rivet With Steel Mandrel, 5000PK

  • Mfr # 373513

  • Zoro # G622673542


product price:  $713.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Body Length
0.25 in
Head Dia.
0.37 in
Rivet Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373513
Zoro #
G622673542
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.25 in
Head Dia.
0.37 in
Rivet Diameter
3/16 in

Description

3/16X.25X.37 Countersunk Steel Rivet With Steel Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.