3/4-10X2 1/4 1 Hex Rod Coupling Nut 1 inch Across Flats 18 8 Stainless Steel, 30PK

  • Mfr # 547805

  • Zoro # G122660578


product price:  $641.99
/pk 30, $21.40/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Hex Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547805
Zoro #
G122660578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Overall Length
2-1/4 in
Hex Width
1 in

Description

3/4-10X2 1/4 1 Hex Rod Coupling Nut 1 inch Across Flats 18 8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.