3/4-10X3-1 Hex Rod Coupling Nut 1 inch Across Flats Zinc, 50PK

  • Mfr # 547795

  • Zoro # G822670235


product price:  $801.99
/pk 50, $16.04/ea
Free Shipping & Returns

Key Features

Hex Width
1 in
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547795
Zoro #
G822670235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1 in
Thread Size
3/4"-10
Overall Length
3 in

Description

3/4-10X3-1 Hex Rod Coupling Nut 1 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.