3/4-16X2 1/4-1 Hex Rod Coupling Nut 1 inch Across Flats Zinc, 50PK

  • Mfr # 409537

  • Zoro # G022682540


product price:  $184.99
/pk 50, $3.70/ea
Free Shipping & Returns

Key Features

Hex Width
1 in
Thread Size
3/4"-16
Overall Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409537
Zoro #
G022682540
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1 in
Thread Size
3/4"-16
Overall Length
2-1/4 in

Description

3/4-16X2 1/4-1 Hex Rod Coupling Nut 1 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products