3/4-24X156X7/8 Hex Mounting Panel Nut Die Cast Zinc Alloy, 500PK

  • Mfr # 603144

  • Zoro # G122696508


product price: $736.99
/pk 500, $1.47/ea
Free Shipping & Returns

Key Features

Nut Height
0.156 in
Width
7/8 in
Dia./Thread Size
3/4"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603144
Zoro #
G122696508
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Height
0.156 in
Width
7/8 in
Dia./Thread Size
3/4"-24

Description

3/4-24X156X7/8 Hex Mounting Panel Nut Die Cast Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.