3/4-27X156X7/8 Hex Mounting Panel Nut Die Cast Zinc Alloy, 500PK

  • Mfr # 601761

  • Zoro # G422699940


product price:  $532.99
/pk 500, $1.07/ea
Free Shipping & Returns

Key Features

Dia./Thread Size
3/4"-27
Width
7/8 in
Nut Height
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601761
Zoro #
G422699940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
3/4"-27
Width
7/8 in
Nut Height
0.156 in

Description

3/4-27X156X7/8 Hex Mounting Panel Nut Die Cast Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.