3/4X.167X.780 Heavy Duty Cable Clamps Nylon, 2500PK

  • Mfr # 338369

  • Zoro # G722689078


product price:  $1,647.99
/pk 2500, $0.66/ea
Free Shipping & Returns

Key Features

Mounting Hole Dia.
0.167 in
Width
0.780 in
Max. Bundle Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338369
Zoro #
G722689078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
0.167 in
Width
0.780 in
Max. Bundle Dia.
3/4 in

Description

3/4X.167X.780 Heavy Duty Cable Clamps Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.