Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X3.0X2 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

  • Mfr # 600371

  • Zoro # G322681182


product price: $61.19
/ea

Key Features

Inside Dia.
3 in
Length
2 in
Outside Dia.
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600371
Zoro #
G322681182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
3 in
Length
2 in
Outside Dia.
3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.